Thrust Cylindrical Roller Bearing di Kota Surabaya - NTN
- s.d. 80%Mulai
Rp41.900
Rp41.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| SKF Single Row Roller Bearings Silinder Tipe NU ECM NU 315 ECM 1pc | - Chamfer Dimension r1,2 (mm): min. 2.1 - Cage: Machined metal - Lubricant: None - SKF Performance Class: SKF Explorer |
4,199,000 |
| SKF NJ ECJ/C3 Type Cylindrical Roller Bearings NJ 306 ECJ/C3 1pc | - Sealing: Without - Basic Dynamic Load Rating C (kN): 58.5 - Cage: Sheet metal - Reference Speed (r/min): 11000 |
1,299,000 |
| NTN Needle Roller Bearing With Thrust Ball Bearing NKX / Z Type NKX40Z 1unit | - Rolling Element Material: High carbon chromium bearing steel - Basic Static Load Rating Coa (N): 63000 - Permissible Speed (min-1) Oil Lubrication: 5000 - Permissible Speed (min-1) Grease Lubrication: 3500 |
329,000 |
| SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher) NJ 208 ECP/C3 1pc | - Limiting Speed (r/min): 11000 - Relubrication Feature: Without - Bearing Part: Complete bearing - Number of Flanges, Outer Ring: 2 |
589,000 |
| SKF NU Type Single Row Cylindrical Roller Bearings NU 1006 1pc | - Permissible Axial Displacement s (mm): max. 1.6 - Locating Feature, Bearing Outer Ring: None - Fatigue Load Limit Pu (kN): 1.86 - Number of Rows: 1 |
749,000 |
| SKF NJ ECJ Type Cylindrical Roller Bearings NJ 220 ECJ 1pc | - Relubrication Feature: Without - Width B (mm): 34 - SKF Performance Class: SKF Explorer - Diameter of Housing Abutment Da Max (mm): max. 167.5 |
4,599,000 |
| SKF N ECP Type Single Row Cylindrical Roller Bearings N 311 ECP 1pc | - Bearing Part: Complete bearing - SKF Performance Class: SKF Explorer - Width B (mm): 29 - Reference Speed (r/min): 6000 |
1,899,000 |
| SKF NU ML Type Single Row Cylindrical Roller Bearings NU 1030 ML 1pc | - Diameter of Spacer Sleeve da Min (mm): min. 158 - Lubricant: None - Bore Type: Cylindrical - Cage: Machined metal |
8,199,000 |
| SKF NU ECM/C3 Type Single Row Cylindrical Roller Bearings NU 322 ECM/C3 1pc | - Outside Diameter D (mm): 240 - Bore Type: Cylindrical - Basic Dynamic Load Rating C (kN): 530 - Lubricant: None |
10,999,000 |
| SKF Single Row Roller Bearings Silinder Tipe NU ECJ NU 322 ECJ 1pc | - Axial Displacement Capability: In both directions - Number of Flanges, Outer Ring: 2 - Coating: Without - Sealing: Without |
7,599,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami